References
Draper:08908
Rubix:381A7348
Manufacturer :08908
EAN:5059482039348

Product details : DRAPER 08908 SAFETY HELMET (WHITE)
This safety helmet is manufactured to EN397 standard and is CE and UKCA approved. It has a fully adjustable head harness within an impact-tested, high-density polyethylene shell. The white helmet meets the UK’s safety helmet colour requirements for managers, competent operatives and vehicle marshals working on a construction site. The helmet is rated zero VAT in the UK.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Main material | hdpe |
| Weight | 345 g |
| Material | impact-tested high-density polyethylene (hdpe) shell with fully adjustable head harness |
Show UNSPSC/ECL@SS
£ 8.90 excl. VAT
/ Each
£ 10.68 incl. VAT
- Delivery usually within ( 7 ) days
