JSP AMD170-005-F00 EVO VISTASHIELD VENTED WHT/SMK HELMET WR
Safety Helmet
See technical informationSee documentsReferences
JSP:AMD170-005-F00
Rubix:222A4161
EAN:5038428361767





Documents
Product details : JSP AMD170-005-F00 EVO VISTASHIELD VENTED WHT/SMK HELMET WR
EVO® VISTA® is a next generation feature-rich safety helmet based on proven Evolution® head protection technology. The EVO® Vista shield® helmet incorporates a fully retractable optical class 1 integrated face shield offering A-RATED impact protection even at extreme temperatures. The eyewear is easy to deploy, adjust and maintain, ensuring protection is on hand whenever required. The EVO®VISTA® range has been developed to seamlessly integrate with a wide range of above the neck PPE. Fitted with the Revolution® Flex wheel ratchet harness, the helmet is designed to reduce pressure for the perfect fit and all-day comfort.
Strengths
•Head protection conforms to and complies with: EN 397, EN 50365
Eye protection conforms to and complies with: EN 166, EN 170
Lens marking: 2C-1.2 1AT KN CE
Feature rich safety helmet with class 1 optical A-rated integrated face shield
Easy to deploy eye protection always on hand
Safety cell prevents ricocheting debris injuring the scalp
Wear prescription eye wear without compromise
Eye protection conforms to and complies with: EN 166, EN 170
Lens marking: 2C-1.2 1AT KN CE
Feature rich safety helmet with class 1 optical A-rated integrated face shield
Easy to deploy eye protection always on hand
Safety cell prevents ricocheting debris injuring the scalp
Wear prescription eye wear without compromise
Technical specifications
Attributes
| Colour | white |
|---|---|
| Cap band | slide |
| Main material | polypropylene |
| Ventilation | ventilated |
| Weight | 521 g |
| Material | ppe (neck) |
| Visor | yes |
Show UNSPSC/ECL@SS
£ 50.20 excl. VAT
/ Each
£ 60.24 incl. VAT
- In stock: Next day delivery
