JSP AJB160-400-100 EVOLITE MID PEAK VENTED WHT HELMET SLIP RATCHET CR2
EVOLite® CR2 Slip Ratchet - Vented
See technical informationReferences
JSP:AJB160-400-100
Rubix:2024669
EAN:5038428131919

Product details : JSP AJB160-400-100 EVOLITE MID PEAK VENTED WHT HELMET SLIP RATCHET CR2
A 6-point terylene cradle harness system offers unrivalled comfort without compromising performance. Egyptian cotton core with porous PU coating for maximum sweat absorption. PH neutral, dermatologically tested. Never before has such a precise fit been attainable on an industrial safety helmet, using the unique 1-2-3 point harness depth settings. In tests the EVO®3 proved far tougher than the EN397 standard required and far tougher than any of it's competitors.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Cap band | slide |
| Main material | abs |
| Ventilation | ventilated |
| Material | abs |
| Visor | yes |
Show UNSPSC/ECL@SS
£ 27.88 excl. VAT
/ Each
£ 33.46 incl. VAT
- Delivery usually within ( 4 ) days
