References
Draper:73069
Rubix:154A7589
Manufacturer :73069

Product details : DRAPER 73069 KNEE PAD
Manufactured from easy to clean water-resistant dense foam 25mm thick.
Technical specifications
Attributes
| Length | 405 mm |
|---|---|
| Width | 190 mm |
| Height | 25 mm |
Show UNSPSC/ECL@SS
£ 7.48 excl. VAT
/ Each
£ 8.98 incl. VAT
- Delivery usually within ( 7 ) days
