References
Draper:67550
Rubix:382A5739
Manufacturer :67550
EAN:5010559675500



Product details : DRAPER 67550 KNEE PADS
Polyester with tough plastic caps and thick foam pads. Hook and loop fastenings.
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Width | 190 mm |
| Height | 280 mm |
Show UNSPSC/ECL@SS
£ 4.65 excl. VAT
/ Each
£ 5.58 incl. VAT
- Delivery usually within ( 7 ) days
