References
Progarm:2240
Rubix:80113870
EAN:0743031837701

Documents
Product details : PROGARM 2240 GEL FOAM KNEE PAD
Flame Resistant certified gel material kneepad designed for use with our range of Flame Resistant garments to improve comfort when kneeling. Cellular material material for maximum comfort and wash performance.
ProGARM 2240 FR Kneepad, Foam
Strengths
•Notched sides are used for maximum flexibility
•It has excellent breathability due to air holes in the material
•It has high Impact absorption from high grade cellular material
•It has excellent breathability due to air holes in the material
•It has high Impact absorption from high grade cellular material
Technical specifications
Attributes
| Length | 235 mm |
|---|---|
| Width | 240 mm |
| Height | 175 mm |
Show UNSPSC/ECL@SS
£ 19.50 excl. VAT
/ Each
£ 23.40 incl. VAT
- In stock: Next day delivery
