References
Draper:58096
Rubix:382A4521
Manufacturer :58096
EAN:5010559580965



Product details : DRAPER 58096 NEOPRENE RUBBER KNEE PADS
Dense inner foam with Neoprene rubber covering. Pads are secured with hook and loop straps. Ideal for general purpose tasks particularly in damp conditions. Packed in polythene bag with display card.
Technical specifications
Attributes
| Length | 252 mm |
|---|---|
| Width | 151 mm |
| Height | 50 mm |
Show UNSPSC/ECL@SS
£ 22.08 excl. VAT
/ Each
£ 26.50 incl. VAT
- Delivery usually within ( 7 ) days
