References
Portwest:S156BKR
Rubix:1497439
Manufacturer :S156BKR
EAN:5036108001224

Product details : PORTWEST S156 KNEE PAD BLACK
The ultimate in knee protection and wearer comfort. Ergonomically designed knee pads providing durability, comfort and protection. This knee pad fits all Portwest garments and does not hinder the wearer in any way when walking. Retail bag which aids presentation for retail sales. Ergonomically designed to hug your knee. Fits all Portwest knee pad pockets. Does not impede when walking.
Standard : EN14404:2004+A1:2010 Type 2 0
Standard : EN14404:2004+A1:2010 Type 2 0
Colour : Black / Material : Ethylene-Vinyl Acetate / Type : Regular
Technical specifications
Attributes
| Length | 215 mm |
|---|---|
| Width | 165 mm |
| Height | 15 mm |
Show UNSPSC/ECL@SS
£ 17.15 excl. VAT
/ Each
£ 20.58 incl. VAT
- In stock: Next day delivery