References
Portwest:KP30BKR
Rubix:80990902
EAN:5036108163700

Product details : PORTWEST KP30 SUPER GEL KNEE PAD BLACK
Ergonomically designed and tested straps ensure no pinching to the back of the wearers leg. A strong and durable outer shell makes for a long lasting tough knee pad. Silicone gel inserts protect joints and ensure great wearer comfort. CE certified. Retail box which aids presentation for retail sales
Technical specifications
Attributes
| Length | 19 mm |
|---|---|
| Width | 2 mm |
| Height | 22 mm |
Show UNSPSC/ECL@SS
£ 11.34 excl. VAT
/ Each
£ 13.61 incl. VAT
- Usually arrives within 14 working days