POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 6

Polyco Healthline Matrix® GH100

See technical informationSee documents

References

Polyco Healthline:GH10006
Rubix:80178755
brand logo

Technical specifications

Size6
Coating of the glovespolyurethane
Main materialpolyurethane
See all Specifications

Documents

Product details : POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 6


Polyurethane palm coating offers good abrasion and tear resistance.  Extremely tactile.  Seamless breathable liner for comfort.  Elasticated knitted wrist provides a secure fit

Strengths

- Polyurethane palm coating offers good abrasion and tear resistance - Highly dextrous - Seamless breathable liner for comfort - Elasticated knitted wrist provides a secure fit - Colour:Black/Grey

Applications

• Automotive • Construction & Utility • Engineering and Manufacturing • Warehousing, Transport and Logistics

Technical specifications


Attributes
Size6
Coating of the glovespolyurethane
Main materialpolyurethane
Packaging1 pair per polybag 12 pairs per master polybag 144 pairs per case
Materialseamless knitted liner with polyurethane palm coating
£ 0.80 excl. VAT
/ Each
£ 0.96 incl. VAT
  • In stock: Next day delivery

Size