EDGE® 48-929 medium-duty work gloves
Size | 11 |
---|---|
Coating | nitrile |
Abrasion resistance level | 4 |
Size | 11 |
---|---|
Coating | nitrile |
Abrasion resistance level | 4 |
Main material | fiber glass |
Usage environment | dry |
Food contact | no |
Colour | black |
Secondary colour | white |
Usually arrives within 14 working days