References
Draper:93537
Rubix:382A8837
Manufacturer :93537
EAN:5010559935376
Product details : DRAPER 93537 BUNGEE FLAT 600MM SINGLE
A flat 17mm-wide bungee which is designed to support heavy loads and evenly distribute pressure to prevent marking the load. Plastic coated hooks prevent scratching. Suitable for use around the home, garage on the car or trailer, this bungee is made from high-quality latex to prolong service life and increase durability. Maximum stretch 70%. Lashing capacity 40kg.
Technical specifications
Attributes
| Number of fastening points | 2 |
|---|
Show UNSPSC/ECL@SS
£ 2.66 excl. VAT
/ Each
£ 3.19 incl. VAT
- Delivery usually within ( 7 ) days