GISS 849123 READY KIT HARNESS+TETHER+CARAB/R FASTEN/G POINTS 2
Ready-to-use kit harness + tether + carabiner
See technical informationSee documentsReferences
GISS:849123
Rubix:216A6488
EAN:3660338091414
Documents
Product details : GISS 849123 READY KIT HARNESS+TETHER+CARAB/R FASTEN/G POINTS 2
Kit for scaffolding and roof work comprising 1 fall arresting G-FALL 1 harness (ref. 849113), 1 fall arrestor braided tether with absorber (ref. 849121)..
APPLICATIONS.
Ready to use kit for work at height with displacements less than 2 m. Roofing, sealing, carpenter, scaffolding, work restrainer.
STRONG POINTS.
Eco-friendly carrying bag. Standard: EN355: 2002 - EN361 :2002
APPLICATIONS.
Ready to use kit for work at height with displacements less than 2 m. Roofing, sealing, carpenter, scaffolding, work restrainer.
STRONG POINTS.
Eco-friendly carrying bag. Standard: EN355: 2002 - EN361 :2002
Strengths
The energy absorber reduces the impact in the event of a drop of less than 6 kN
Applications
• Ready to use kit for work at height with displacements less than 2 m
• Roofing, sealing, carpenter, scaffolding.
• Roofing, sealing, carpenter, scaffolding.
Technical specifications
Attributes
| Number of fastening points | 2 |
|---|
Show UNSPSC/ECL@SS
£ 75.70 excl. VAT
/ Each
£ 90.84 incl. VAT
- In stock: Next day delivery

