DRAPER 94193 1000MM ADJUSTABLE BUNGEE 2PCE

Draper

See technical information
References
Draper:94193
Rubix:382A8866
Manufacturer :94193
EAN:5010559941933
brand logo

Product details : DRAPER 94193 1000MM ADJUSTABLE BUNGEE 2PCE


Pack of 2 adjustable bungees for use around the home, garage or on the car/trailer. Each bungee adjusts between 200-1000mm. Steel hooks with plastic coating to prevent scratching and an 8mm diameter made from high-quality rubber increase durability to ensures a long service life. Maximum stretch 70%. Lashing capacity 25kg.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2.66 excl. VAT
/ Each
£ 3.19 incl. VAT
  • Delivery usually within ( 7 ) days