DRAPER 93539 BUNGEE FLAT 800MM SINGLE

Draper

See technical information
References
Draper:93539
Rubix:382A8838
Manufacturer :93539
EAN:5010559935390
brand logo

Product details : DRAPER 93539 BUNGEE FLAT 800MM SINGLE


A flat 17mm-wide bungee which is designed to support heavy loads and evenly distribute pressure to prevent marking the load. Plastic coated hooks prevent scratching. Suitable for use around the home, garage on the car or trailer, this bungee is made from high-quality latex to prolong service life and increase durability. Maximum stretch 70%. Lashing capacity 40kg.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2.36 excl. VAT
/ Each
£ 2.83 incl. VAT
  • Delivery usually within ( 7 ) days