Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29603 BLU ULTRA HYGIENIC HANDLE OD32MM 1300MM
VIKAN 29603 BLU ULTRA HYGIENIC HANDLE OD32MM 1300MM
VIKAN 29603 BLU ULTRA HYGIENIC HANDLE OD32MM 1300MM
References
vikan:
29603
rubix:
80351315
ean:
5705020296031
Product details
Technical specifications
Product details : VIKAN 29603 BLU ULTRA HYGIENIC HANDLE OD32MM 1300MM
Reduce the risk of cross contamination with a lightweight, sturdy Ultra Hygienic Handle that is free of crevices where bacteria can hide. Designed with vertical ridges and a matt finish that ensures an improved grip – even with greasy hands.
Technical specifications
Attributes
Length
130
cm
Diameter
32
mm
Main material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.67
excl. VAT
/
Each
£
16.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX F.10/BKT-B 11.5IN STIFF BASSINE BROOM HEAD WITH BRACKET
SPARTEX I.12/HS45 36IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
SPARTEX F.10/BKT/F4 11.5 STIFF BASSINE BROOM HEAD WITH 4FT (1.2M X
VIKAN 31744 RED BROOM 410MM SOFTHARD
VIKAN 45857 UST BENCH BRUSH 330MM MEDIUM ORANGE
VIKAN 2937/7 29377 ORANGE HANDLE 1.5M
SPARTEX 845174 YARD-BRUSH - PVC HEAD CM32 FOR HANDLE 845203
VIKAN 29153 BLU BROOM 330MM VERY HARD
VIKAN 475752 BLK VEHICLE BRUSH WATERFED 370MM SOFTSPLIT
SPARTEX BH.518/WT-B WOODEN BROOM HANDLE 5FT-0IN 1.5MX28MM
VIKAN 29375 BROOM HANDLE WHITE
VIKAN 70605 WHT WALLFLOOR WASHING BRUSH 305MM HARD
HILLBRUSH D7G PREMIER MEDIUM 254MM SHORT HANDLED BRUSH GREEN
VIKAN 53706 YEL TUBE BRUSH OD60MM 500MM MEDIUM
HILLBRUSH PROWBMED 240X1780MM WATERFLOW BROOM FITTED W/XTEND HANDLE