SPARTEX 849127 YARD BRUSH METAL SCRAPER HEAD 32CM FOR HANDLE 845203
Industrial sweeping brush - sheet metal scrapper
See technical informationSee documentsReferences
Spartex:849127
Rubix:217A5390
EAN:3660338091421

Documents
Product details : SPARTEX 849127 YARD BRUSH METAL SCRAPER HEAD 32CM FOR HANDLE 845203
Industrial sweeping brush for exterior industrial work
.
Red PVC fibres with steel mounting socket .
Reinforced metal socket Ø 28 mm. .
Recommended handle: ref. 845203.
Red PVC fibres with steel mounting socket .
Reinforced metal socket Ø 28 mm. .
Recommended handle: ref. 845203.
Technical specifications
Attributes
| Type | road sweeper |
|---|---|
| Length | 32 cm |
Show UNSPSC/ECL@SS
£ 11.52 excl. VAT
/ Each
£ 13.82 incl. VAT
- In stock: Next day delivery
