VIKAN 70144 MIXER W/HOLESMETAL DETECTABLE 31MM 1200MM RED
VIKAN 70144 RED MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
See technical informationReferences
Vikan:70144
Rubix:271A3057
EAN:5705022032736

Technical specifications
| Type | vikan 70144 mixer w/holesmetal detectable 31mm 1200mm red |
|---|
Product details : VIKAN 70144 MIXER W/HOLESMETAL DETECTABLE 31MM 1200MM RED
This fully-moulded, metal-detectable Mixer features a small blade and a long handle. Suitable for stirring food ingredients in large pots and vats. Small holes allow ingredients to pass through the stirrer blade and ease stirring. Metal detection can be confirmed using a test kit (11113).
Technical specifications
Attributes
| Type | vikan 70144 mixer w/holesmetal detectable 31mm 1200mm red |
|---|---|
| Length | 12 cm |
| Width | 3.1 cm |
Show UNSPSC/ECL@SS
£ 47.55 excl. VAT
/ Each
£ 57.06 incl. VAT
- Usually arrives within 14 working days