VIKAN 41926 WASHING BRUSH WITH SHORT HANDLE 270MM HARD YELLOW
VIKAN 41926 YEL WASHING BRUSH WITH SHORT HANDLE 270MM HARD
See technical informationReferences
Vikan:41926
Rubix:124A8240
EAN:5705020419263




Technical specifications
| Type | vikan 41926 washing brush with short handle 270mm hard yellow |
|---|
Product details : VIKAN 41926 WASHING BRUSH WITH SHORT HANDLE 270MM HARD YELLOW
Ideal for removing stubborn dirt from conveyor belts, production lines, machinery and food preparation surfaces, this Washing Brush features a short, ergonomic handle for easy and effective daily cleaning.
Technical specifications
Attributes
| Type | vikan 41926 washing brush with short handle 270mm hard yellow |
|---|---|
| Length | 27 cm |
Show UNSPSC/ECL@SS
£ 6.02 excl. VAT
/ Each
£ 7.22 incl. VAT
- Usually arrives within 14 working days