References
Draper:19566
Rubix:381A9093
Manufacturer :19566
EAN:5010559195664
Product details : DRAPER 19566 COMBI ROLLER CAB & CHEST GREEN
7 drawer roller cabinet and tool chest manufactured from sheet steel with a powder coated finish and aluminium effect trim. Drawers are fitted with ball bearing runners for smoother operation. Fitted with heavy duty handles, swivelling castors and a secure integral locking system Supplied with two keys.
Technical specifications
Attributes
| Material | steel |
|---|---|
| Length | 616 mm |
| Diameter | 330 mm |
Show UNSPSC/ECL@SS
£ 150.00 excl. VAT
/ Each
£ 180.00 incl. VAT
- Delivery usually within ( 7 ) days



