References
Draper:72976
Rubix:88231416
Manufacturer :72976
Product details : DRAPER 72976 400MM TOOL ROLL
Manufactured from PVC with bound edges and securing tapes. Packed in polythene bag with display card.
Technical specifications
Attributes
| Length | 390 mm |
|---|---|
| Diameter | 330 mm |
Show UNSPSC/ECL@SS
£ 7.84 excl. VAT
/ Each
£ 9.41 incl. VAT
- Delivery usually within ( 7 ) days

