References
Draper:70273
Rubix:248A2117
Manufacturer :70273
Product details : DRAPER 70273 ROLLER STAND 282MM RST310A
Telescopic roller stand for use with bandsaws and planer/thicknesser machines where additional support for sawing long workpieces is required. Sturdy robust construction. Easy adjust quick-release lock handle for instant height adjustment. Support height extends from 670-1060mm. Designed with a wide base for increased stability. Maximum load capacity 60kg (evenly distributed).
Technical specifications
Attributes
| Length | 282 mm |
|---|---|
| Diameter | 48 mm |
| Load capacity | 60 kg |
Show UNSPSC/ECL@SS
£ 21.88 excl. VAT
/ Each
£ 26.26 incl. VAT
- Delivery usually within ( 7 ) days

