References
Draper:19192
Rubix:381A9028
Manufacturer :19192
EAN:5010559191925
Product details : DRAPER 19192 ROLLER TABLE
For use with bandsaws and planer/thicknessers where additional support of lengthy workpieces is required. Four independently adjustable legs.
Technical specifications
Attributes
| Length | 1090 mm |
|---|---|
| Diameter | 375 mm |
| Load capacity | 100 kg |
Show UNSPSC/ECL@SS
£ 210.00 excl. VAT
/ Each
£ 252.00 incl. VAT
- Delivery usually within ( 7 ) days


