References
Draper:98471
Rubix:382A9186
Manufacturer :98471
EAN:5010559984718





Product details : DRAPER 98471 200MM BANDSAW 250W
This bench mounted bandsaw is ideal for the trade or home workshop. Designed to cut wood, wood derived materials and plastics by means of the revolving endless saw band which is carried on two band wheels. The welded steel body helps to make the bandsaw rigid for additional stability. Fitted with adjustable blade tensioning and tracking for cutting. There is a mitre guide for crosscut work. The table tilts with a 0-45 degree range allowing angled cutting, ripping and mitre and bevel cutting. No-volt release switch prevents uncontrolled blade to re-start after power interruption. Supplied with 7tpi blade, parallel rip fence and other accessories.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Cutting depth | 80 mm |
| Speed | 1400 rpm |
| Power | 250 W |
| Weight | 15 kg |
Show UNSPSC/ECL@SS
£ 144.99 excl. VAT
/ Each
£ 173.99 incl. VAT
- Delivery usually within ( 7 ) days
