Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Swarf removal machining
(119)
Non-machining metalwork
(11)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Cut-off / machine saw
Band saw
MAKITA DPB180Z 18V BAND SAW PORTABLE
MAKITA DPB180Z 18V BAND SAW PORTABLE
Saw
References
makita:
DPB180Z
rubix:
80361510
ean:
0088381672009
Technical specifications
Voltage
18
V
Product details
Technical specifications
Product details : MAKITA DPB180Z 18V BAND SAW PORTABLE
Features extremely lightweight design, yet still ensures high performance.
Strengths
•Giving 430% greater run time
Technical specifications
Attributes
Voltage
18
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
442.00
excl. VAT
/
Each
£
530.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIP 01526 10IN VARI-SPEED SWIVEL HEAD METAL BANDSAW
HUVEMA 16452 HU 150 PB-2 BANDSAW MACHINE
MAKITA PB002GZ XGT BODY ONLY BAND SAW
SIP 01572 6IN SWIVEL HEAD METAL BANDSAW
CLARKE BANDSAW MACHINE 6 INCH (D) CBS45MD
SIP 01573 12IN GEAR DRIVE METAL BANDSAW
MAKITA DPB184Z BRUSHLESS PORTABLE BAND SAW
HUVEMA 16324HU270N-4 16324HU270N-4 BANDSAW
SIP 01530 15IN SWIVEL HEAD MANUAL & AUTO-CUT METAL BANDSAW
HUVEMA 16455 HU 210 SB-2 BANDSAW 16455 HU 210 SB-2 BANDSAW
SEALEY SM35CE 300MM HORIZONTAL HYDRAULIC ARM BANDSAW
SIP 450MM METAL B/SAW 01597
HUVEMA 16477 BMSY 360 C BANDSAW
HUVEMA 16318 HU 270 AC-4 BANDSAW 1385 X 745 X 935 MM 8718242080545
SIP 01524 10IN SWIVEL PULL-DOWN METAL BANDSAW