BUNKER 23746 MODULAR FLOOR CABINET 4 DRAWER 680MM

Draper

See technical information

References

Bunker:23746
Rubix:390A4461
Manufacturer :23746
brand logo

Technical specifications

Number of drawers4
Height910 mm
Width680 mm
See all Specifications

Product details : BUNKER 23746 MODULAR FLOOR CABINET 4 DRAWER 680MM


Revamp your workspace with the BUNKER® modular floor cabinet, featuring four drawers and a contemporary design that suits any environment. When it comes to floor cabinets, the BUNKER® cabinet is loaded with smart features that provide exceptional protection and storage for your tools and equipment. Stylish aluminium handles, smooth soft-close mechanisms on each drawer, and foam lining to protect your tools make maximising your space easier than ever. Its matt black textured finish is highly durable and protected against scratches, wear, and corrosion thanks to the industrial powder coating. Additionally, the cabinet's adjustable feet ensure optimal positioning on uneven floors.

Technical specifications


Attributes
Number of drawers4
Height910 mm
Width680 mm
Depth458 mm
£ 416.66 excl. VAT
/ Each
£ 499.99 incl. VAT
  • Delivery usually within ( 7 ) days

Number of drawers