References
Draper:77020
Rubix:80097354
Manufacturer :77020



Product details : DRAPER 77020 FOLD DOWN WORKBENCH 605 X 640 X 785MM
Portable workbench with dual clamping action and 24 holes for work clamping dogs. Folds flat for secure storage. Two-piece MDF worktop. Sturdy legs manufactured from strong box section steel. Maximum clamping width with dogs 260mm. Supplied with four plastic clamping dogs and fixings. Weight 7.5kg.(approx.). Flat packed with assembly instructions.
Technical specifications
Attributes
| Height | 785 mm |
|---|---|
| Width | 605 mm |
| Depth | 640 mm |
| Colour | blue |
| Model | wb600y |
Show UNSPSC/ECL@SS
£ 44.67 excl. VAT
/ Each
£ 53.60 incl. VAT
- Delivery usually within ( 7 ) days
