DRAPER 82709 TRIANGULAR SHAVE HOOK 200MM

Draper

See technical information

References

Draper:82709
Rubix:382A7680
Manufacturer :82709
EAN:5010559827091
brand logo

Technical specifications

Typedraper 82709 triangular shave hook 200mm

Product details : DRAPER 82709 TRIANGULAR SHAVE HOOK 200MM


Designed for stripping paint from flat surfaces, ideal for doorframes, windowsills etc. The 2mm steel blade has super sharp edges attached to a 6mm steel shaft, which in turn is fitted to a soft grip handle.

Technical specifications


Attributes
Typedraper 82709 triangular shave hook 200mm
£ 4.83 excl. VAT
/ Each
£ 5.80 incl. VAT
  • Delivery usually within ( 7 ) days