DRAPER 82710 COMBINATION SHAVE HOOK 200MM

Draper

See technical information

References

Draper:82710
Rubix:382A7682
Manufacturer :82710
EAN:5010559827107
brand logo

Technical specifications

Typedraper 82710 combination shave hook 200mm

Product details : DRAPER 82710 COMBINATION SHAVE HOOK 200MM


Designed for stripping paint from asymmetrical shaped surfaces, ideal for skirting board and other irregular shapes like architrave etc. The 2mm steel blade has four different shaped super sharp edges attached to a 6mm steel shaft, which in turn is fitted to a soft grip handle.

Technical specifications


Attributes
Typedraper 82710 combination shave hook 200mm
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
  • Delivery usually within ( 7 ) days