References
Draper Expert:31097
Rubix:390A3981
Manufacturer :31097
Product details : DRAPER EXPERT 31097 RECHARGEABLE HIGH PERFORMANCE TORCH 25W 2500LM
This powerful torch can produce 2,500 Lumens and its beam reaches up to 200m. It has five light settings: eco, low, medium, high, and strobe. In eco mode, it can run for up to 45 hours and be fully charged in just 3 hours. It is powered by a rechargeable lithium-ion battery and comes with a USB port for easy charging using the provided USB-C cable. An LED indicator shows battery capacity and charging status. It can also be powered by 2 x CR123A batteries (sold separately). The flashlight is made of durable aluminum, capable of withstanding a 2m drop, and is also dust and water-resistant. It comes with a metal pocket clip and a wrist strap for easy portability.
Technical specifications
Attributes
| Length | 153 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 86.88 excl. VAT
/ Each
£ 104.26 incl. VAT
- Delivery usually within ( 7 ) days




