References
Draper:27847
Rubix:80231353
Manufacturer :27847

Product details : DRAPER 27847 HAND RIVETER KIT FOR ALUMINIUM RIVETS
DIY users riveter with blue enamelled pressed steel frame, chrome molybdenum steel jaws and moulded grip handles. Supplied with four nozzles to accept 2.4, 3.2, 4.0 and 4.8mm aluminium alloy blind rivets, plus an assortment of approximately 60 rivets.
Technical specifications
Attributes
| Diameter | 4.8 mm |
|---|---|
| Length | 110 mm |
| Material/finishing | Steel |
| Type | hand riveter kit |
Show UNSPSC/ECL@SS
£ 19.24 excl. VAT
/ Each
£ 23.09 incl. VAT
- Delivery usually within ( 7 ) days
