SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.2.4X4 A4/A4
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:159834244
Rubix:268A1386
Manufacturer :15983424 4
EAN:4043377402165


Technical specifications
| Diameter | 2.4 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.2.4X4 A4/A4
Blind rivets with flat head and grooved mandrel A4/A4 2,4X
Technical specifications
Attributes
| Diameter | 2.4 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 23.95 excl. VAT
/ 500 pieces
£ 28.74 incl. VAT
- Usually arrives within 14 working days
Diameter
Length
4 mm