References
Draper:04050
Rubix:381A6158
Manufacturer :04050
EAN:5059482050503




Product details : DRAPER 04050 SHORT ARM THREADED NUT RIVETER
This robust short-arm threaded nut riveter is suitable for rivet nuts in aluminum, steel and stainless steel. The short arms offer effortless functionality and allow access to hard-to-reach restricted areas. Steel riveter head and steel arms, with PVC moulded hand grips. Fitted with thumbwheel to unscrew the threaded nut rivet. The set includes five rivet nut adaptors - M3, M4, M5, M6 and M8. Length 290mm.
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Length | 290 mm |
| Material/finishing | Steel |
| Type | short arm threaded nut riveter |
Show UNSPSC/ECL@SS
£ 45.42 excl. VAT
/ Each
£ 54.50 incl. VAT
- Delivery usually within ( 7 ) days
