References
Draper:14008
Rubix:381A8009
Manufacturer :14008
EAN:5010559140084


Technical specifications
| Diameter | 3.2 mm |
|---|---|
| Length | 15.8 mm |
| Material/finishing | Aluminium |
Product details : DRAPER 14008 3.2X15.8MM RIVET(50 PER CARD))
Aluminium rivets with steel mandrel. Average contents 50 rivets per card.
Technical specifications
Attributes
| Diameter | 3.2 mm |
|---|---|
| Length | 15.8 mm |
| Material/finishing | Aluminium |
| Type | 3.2 x 15.8mm rivet (50 per card) |
Show UNSPSC/ECL@SS
£ 3.56 excl. VAT
/ Each
£ 4.27 incl. VAT
- Delivery usually within ( 7 ) days