References
Draper:14009
Rubix:156A5647
Manufacturer :14009

Product details : DRAPER 4X10MM RIVET PK50 14009
Aluminium rivets with steel mandrel. Average contents 50 rivets per card.
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Aluminium |
| Type | 4 x 10mm rivet (50 piece) |
Show UNSPSC/ECL@SS
£ 5.32 excl. VAT
/ Each
£ 6.38 incl. VAT
- Delivery usually within ( 7 ) days
