References
Draper:13554
Rubix:381A7960
Manufacturer :13554
EAN:5010559135547



Product details : DRAPER 13554 2.4X7MM RIVET(50 PER CARD)
Aluminium rivets with steel mandrel. Average contents 50 rivets per card.
Technical specifications
Attributes
| Diameter | 2.5 mm |
|---|---|
| Length | 7 mm |
| Material/finishing | Aluminium |
| Type | 2.5 x 7mm rivet (50 piece) |
Show UNSPSC/ECL@SS
£ 3.60 excl. VAT
/ Each
£ 4.32 incl. VAT
- Delivery usually within ( 7 ) days
