Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Grease gun / Grease pump
LUMATIC 1066 HEAVY DUTY SIDE LEVER GREASE GUN
LUMATIC 1066 HEAVY DUTY SIDE LEVER GREASE GUN
Heavy Duty Side Lever Grease Gun
References
mato industries, lumatic lubrication division:
1066
rubix:
2546407
Technical sheet / Technical file
Product details
Technical specifications
Product details : LUMATIC 1066 HEAVY DUTY SIDE LEVER GREASE GUN
with 6" (150mm) rigid tube and 4 jaw precision hydraylic connector
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.35
excl. VAT
/
Each
£
34.02
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
HARTLE BGGA500 AIR-OPERATED GREASE GUN 400G
HARTLE BGFP GREASE GUN FILLER PUMP 12.5KG
GISS 853656 LEVER OPERATED INDUSTRIAL GREASE PUMP CAP ML 500
GISS 735597 LEVER OPERATED GREASE GUN CAPACITY ML 500
SKF TLGB 21/230V SKF BATTERY DRIVEN GREASE GUN
HARTLE 12.5 - 15 KG GREASE DISPENSER BGT303
GISS 842853 PNEUMATIC GREASE GUN, CONTINUOUS OPERATION
GISS 853650 SUCTION GUN, BRASS BODY CAPACITY ML 500
GISS 853648 SUCTION GUN, STEEL BODY CAPACITY ML 500
DEWALT DCGG571M1-GB 18V XR GREASEGUN + 1X4AH BATTERY CHARGER & KITBOX
LUMATIC SOG1 SUCTION OIL GUN 500CC CAPACITY
SKF GREASE GUN SKF-TLGH1
GROZ ZPGGC CLEAR PISTOL GRIP GREASE GUN
FACOM 378A.50 FACOM GREASE GUN
GISS 853665 STEELPIPE BARREL PUMP