References
Draper:43860
Rubix:390A2588
Manufacturer :43860




Technical specifications
| Material | taper-ground rust-resistant blade; soft grip handle with plastic guard |
|---|---|
| Width | 230 mm |
Product details : DRAPER 43860 FOLDING PRUNING SAW 230MM
Super sharp teeth and taper ground rust-resistant blade which folds back into handle when not in use. Soft grip handle with plastic guard on handle to protect blade when not in use. Blade safety lock holds blade open securely whilst in-use and closed whilst out-of-use.
Technical specifications
Attributes
| Material | taper-ground rust-resistant blade; soft grip handle with plastic guard |
|---|---|
| Width | 230 mm |
| Shape | flat |
| Type | folding pruning saw |
| Model | 43860 |
Show UNSPSC/ECL@SS
£ 13.32 excl. VAT
/ Each
£ 15.98 incl. VAT
- Delivery usually within ( 7 ) days