Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush and accessory for brushes
SPARTEX 845056 SASH PAINT BRUSH N 4 25MM
SPARTEX 845056 SASH PAINT BRUSH N 4 25MM
Ligatured accenting brush
References
spartex:
845056
rubix:
209A8039
ean:
3660338811876
Technical specifications
Material
Silk
Width
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845056 SASH PAINT BRUSH N 4 25MM
Silk fibers. .
Sanded wooden handle. .
Copper-plated steel ferrule. .
Polypropylene Ligature on n° 4 and 6.
Technical specifications
Attributes
Material
Silk
Width
25
mm
Shape
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.01
excl. VAT
/
Each
£
8.41
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
PRODEC PBPT046 3IN PREMIER SYNTHETIC PAINT BRUSH
PRODEC PBPT025 2.5IN TRADE PRO PAINT BRUSH
RODO R26B2 2IN BLACK HANDLE DISPOSABLE BRUSH
SPARTEX 734146 FLAT PAINT BRUSH 40MM
FIT4THEJOB FBBB001 EMULSION BLOCK BRUSH
PRODEC RF8 ROUND INDUSTRIAL FITCH NO.8
PRODEC PBPT043 1.5IN PREMIER SYNTHETIC PAINT BRUSH
SPARTEX 735977 FLAT BRUSH FOR CLEANING AND DE-GREASING 40MM
SPARTEX 734155 ROUND PAINT BRUSH N2 21MM
PRODEC PBPT047 4IN PREMIER SYNTHETIC PAINT BRUSH
ROEBUCK FBPT016 PRODEC ECONOMY PAINT BRUSH 2.1/2 INCH
PRODEC PBPT012 1IN ALL PURPOSE PAINT BRUSH
SPARTEX 854258 FLAT BRUSH FOR CLEANING AND DE-GREASING 30MM
PRODEC PBPT042 1IN PREMIER SYNTHETIC PAINT BRUSH
PRODEC PBPT013 1.5IN ALL PURPOSE PAINT BRUSH