References
Draper:95196
Rubix:382A9017
Manufacturer :95196
EAN:5059482032288
Product details : DRAPER 95196 1000W INVERTER GEN (1100W MAX)
This powerful generator is light and compact, compared to traditional generators, and is fitted with a carry handle. The generator is powered by a 4-stroke petrol engine with an easy pull recoil start. It is quiet and runs continuously for 4.8 hours at 100% load. It includes pure sine wave inverter technology capable of providing clean and stable running of sensitive electrical and electronic equipment such as laptops, microwave ovens, induction hobs and TVs. The generator includes a 230V socket and 12V DC output. Supplied with 12V DC charging lead and basic toolkit. Compatible with E10 Fuel.
Technical specifications
Attributes
| Voltage | 230 V |
|---|
Show UNSPSC/ECL@SS
£ 424.99 excl. VAT
/ Each
£ 509.99 incl. VAT
- Delivery usually within ( 7 ) days

