References
Draper:95176
Rubix:382A9016
Manufacturer :95176
EAN:5059482032271


Technical specifications
| Voltage | 230 V |
|---|---|
| Direct current capacity | 0.048 kW |
| Max. output frequency | 50 Hz |
Product details : DRAPER 95176 700W INVERTER GENNY (800W MAX)
Powerful, light and compact generator, fitted with a carry handle. Powered by a 4-stroke petrol engine with an easy pull recoil start. It has a closed case and is therefore quieter than traditional generators. Features pure sine wave inverter technology capable of providing clean and stable running of sensitive electrical and electronic equipment such as laptops, microwave ovens, induction hobs and TVs. Includes a 230V socket and 12V DC output. Supplied with 12V DC charging lead and basic toolkit. Compatible with E10 Fuel.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Direct current capacity | 0.048 kW |
| Max. output frequency | 50 Hz |
| Alternating current | 16 A |
| Direct current | 4 A |
| Alternating current capacity | 0.8 kW |
Show UNSPSC/ECL@SS
£ 231.25 excl. VAT
/ Each
£ 277.50 incl. VAT
- Delivery usually within ( 7 ) days