References
Draper:28815
Rubix:227A4793
Manufacturer :28815






Technical specifications
| Voltage | 12 V |
|---|---|
| Direct current capacity | 0.4 kW |
| Max. output frequency | 50 Hz |
Product details : DRAPER 28815 12V 400W DC AC INVERTER
Takes 12V DC from a vehicle's battery and converts it to 230V AC. Used with appliances that have 3 pin UK-type plugs. Fitted with a USB port for charging mobile devices this makes the chargers flexibility ideal for use in caravans, boats, HGVs etc. For safeguarding appliances, the unit is fitted with an overload alarm and reverse polarity protection.
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Direct current capacity | 0.4 kW |
| Max. output frequency | 50 Hz |
| Alternating current | 1.74 A |
| Direct current | 33.33 A |
| Number of phases output | 1 |
| Alternating current capacity | 0.4 kW |
Show UNSPSC/ECL@SS
£ 82.64 excl. VAT
/ Each
£ 99.17 incl. VAT
- Delivery usually within ( 7 ) days