References
Draper:98683
Rubix:390A1830
Manufacturer :98683


Technical specifications
| Voltage | 230 V |
|---|---|
| Direct current capacity | 0.01 kW |
| Max. output frequency | 50 Hz |
Product details : DRAPER 98683 PETROL OPEN FRAME INVERTER GENERATOR 3800W
This open frame inverter generator is powered through a high-quality 212cc petrol engine protected by a heavy-duty steel tubular frame. Attached is an easy pull recoil start mechanism. This petrol generator delivers 230V AC and 5V DC output (via USB). It features pure sine wave inverter technology capable of providing clean and stable running of sensitive electrical and electronic equipment such as laptops, microwave ovens, induction hobs and TVs. It is fitted with oil and fuel resistant anti-vibration mounts and wheel kit for ease of mobility. The 5.0 hour (100% load) continuous running time and strong frame makes this generator ideal for commercial environments, construction sites and equipment hire. Supplied with a spark plug spanner and combination spanners. Compatible with E5 and E10 fuel.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Direct current capacity | 0.01 kW |
| Max. output frequency | 50 Hz |
| Alternating current | 16 A |
| Direct current | 2 A |
| Alternating current capacity | 3.8 kW |
Show UNSPSC/ECL@SS
£ 499.98 excl. VAT
/ Each
£ 599.98 incl. VAT
- Delivery usually within ( 7 ) days