References
Draper:28814
Rubix:80142004
Manufacturer :28814




Product details : DRAPER 28814 POWER INVERTER 12V-240V USB
Takes 12V DC from a vehicle's battery and converts it to 230V AC. Used with appliances that have 3 pin UK-type plugs. Fitted with a USB port for charging mobile devices this makes the chargers flexibility ideal for use in caravans, boats, HGVs etc. For safeguarding appliances, the unit is fitted with an overload alarm and reverse polarity protection.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Max. output frequency | 50 Hz |
| Alternating current | 0.87 A |
| Alternating current capacity | 0.2 kW |
Show UNSPSC/ECL@SS
£ 60.04 excl. VAT
/ Each
£ 72.05 incl. VAT
- Delivery usually within ( 7 ) days
