References
Draper:70042
Rubix:382A6064
Manufacturer :70042
EAN:5059482015120

Product details : DRAPER 70042 MMA INVERTER WELDER (120A)
Draper Storm Force® MMA Inverter Welder has leading functionality including hot start and anti-stick. This helps ensure excellent ignition and a reliable, smooth and stable arc. Portable and compact design built in a hard plastic case with shoulder strap.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Max. output frequency | 50 Hz |
| Alternating current | 16 A |
| Direct current | 120 A |
| Number of phases output | 1 |
Show UNSPSC/ECL@SS
£ 86.65 excl. VAT
/ Each
£ 103.98 incl. VAT
- Delivery usually within ( 7 ) days
