References
Draper:70047
Rubix:382A6067
Manufacturer :70047
EAN:5059482015168





Product details : DRAPER 70047 160A MIG INVERTER WELDER
Highly versatile compact multi-function welder (MIG/MAG/Fluxed cored/MMA/TIG-Lift) that can be used as a gas/gasless welder. Powerful IGBT inverter technology that is optimised for improved productivity and synergic operation. Easy-to-use with simple and immediate one touch setting and digital display. Minimal splatter providing a perfect welding result. Lightweight and portable design, with carry handle.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Max. output frequency | 50 Hz |
| Alternating current | 16 A |
| Direct current | 160 A |
Show UNSPSC/ECL@SS
£ 293.32 excl. VAT
/ Each
£ 351.98 incl. VAT
- Delivery usually within ( 7 ) days
