LEWDEN IC24/4 INSTALLATION CONTACTOR 24A 4POLE 230V
Time Clocks/ Contactors
See technical informationSee documentsReferences
Lewden Metal Products:IC24/4
Rubix:234A8100
Documents
Product details : LEWDEN IC24/4 INSTALLATION CONTACTOR 24A 4POLE 230V
Installation Contactor 24A 4POle 230V
Technical specifications
Attributes
| Voltage | 230/400 V |
|---|---|
| Amperage | 24 A |
Show UNSPSC/ECL@SS
£ 35.27 excl. VAT
/ Each
£ 42.32 incl. VAT
- Delivery usually within ( 3 ) days

