References
Draper:99666
Rubix:382A9464
Manufacturer :99666
EAN:5010559996667

Product details : DRAPER 99666 N-TYPE 12V TOWING PLUG METAL
7-pin metal plug for use on 13-pin N-type electrics. Attaches the lights on your vehicle to your trailer. Suitable for 12V vehicles.
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Connection | 7-pin n-type (for 13-pin n-type electrics) |
Show UNSPSC/ECL@SS
£ 3.94 excl. VAT
/ Each
£ 4.73 incl. VAT
- Delivery usually within ( 7 ) days
