GEWISS GW62001H CONNECR 3P 16A 110V IP44
Energy - Plugs and Sockets
See technical informationSee documentsReferences
Gewiss:GW62001H
Rubix:80342698
Documents
Product details : GEWISS GW62001H CONNECR 3P 16A 110V IP44
Presa Mob.HP Ip44 2P+T 16A 110V 4H (L)132 mm x (Dia)51 mm x (W)56 mm
Technical specifications
Attributes
| Voltage | 100/130 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 6.77 excl. VAT
/ Each
£ 8.12 incl. VAT
- Delivery usually within ( 3 ) days

