• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Plug
DRAPER 38324 DRAIN PLUG KEY 8MM 3/8

DRAPER 38324 DRAIN PLUG KEY 8MM 3/8

Draper

See technical information
References
Draper:38324
Rubix:80086497
Manufacturer :38324
brand logo
brand logo

Product details : DRAPER 38324 DRAIN PLUG KEY 8MM 3/8


Chrome vanadium steel hardened and tempered.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 4.42 excl. VAT
/ Each
£ 5.30 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

LEGRAND 051160 HYPRA SERIES, STRAIGHT PLUG, 16 A, 380 TO 415 VDRAPER EXPERT 16776 12MM 6 POINT SPARK PLUG SOCKET 3/8IN SQ DR 18MMILME PE3263PV COUPLER 32A 240V 3PDRAPER 83794 M2.5X0.45 TAPER & PLUG TAP SETILME PE3264PV COUPLER 32A 415V 4PMENNEKES 16A PLUG 3796LEWDEN 4/55ENC INSULATED MODULAR ENCLOSURE 4MODULE IP55 (H)195 MM X (WDRAPER 38323 HEXAGON DRAIN PLUG KEY, 3/8 SQ. DR., 17MMDRAPER 64828 PLUGGING CHISEL 250MM PKDCEENORM 21000-TLS TLS 16A 3P 110V PLUGDRAPER 83800 M8X1.25 TAPER & PLUG TAP SETWALTHER 210406 16A 3P+E 415V PLUG (L)150 MM X (DIA)65 MMDRAPER EXPERT 16783 14MM 6 POINT SPARK PLUG SOCKET 1/2IN SQ DR 21MMDRAPER 51766 SPARK PLUG CHASER 14 & 18MMGEWISS GW44216 ENCL.W.SMOOT.SIDE WALLS 150X110X140 IP56 (L)159 MM X (W
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap